Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black

  • Mfr # EFPOC-KPS375135SOHEB/B

  • Zoro # G9145845


product price: $0.29
/ea
Sold in multiples of 100 for $29.00

Key Features

Diameter
3/8 in
Material
Steel with Plastic
Finish
Black
Width
.835"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOC-KPS375135SOHEB/B
Zoro #
G9145845
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/8 in
Width
.835"
Stud Size
.375"
Thickness
.015"
Height
.440"

Details

Item
Push-On Screw Cap
Material
Steel with Plastic
Finish
Black
System of Measurement
Inch
Prongs
6
Type
Push-On Cap - Two Piece

Description

Push Cap Decorative Med Std Size,3/8 In.BL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.