Zoro Homepage

Push-On, Stud Sz, 5/16-8mm-8 Prongs ZM3

  • Mfr # EFPOS-PS312310-598/B

  • Zoro # G9145897


product price: $0.11
/ea
Sold in multiples of 300 for $33.00

Key Features

For Use With
Stud
Material
Spring Steel
Finish
Zinc Plated
Thickness
0.014 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOS-PS312310-598/B
Zoro #
G9145897
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.014 in
Width
.625"
Hole Dia.
.298"
Stud Size
.312"
Height
.070"

Details

Item
Push-On
For Use With
Stud
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Prongs
8
Type
Push-On - Sheared Impression

Description

Push-On,Stud Sz,5/16-8mm-8 Prongs ZM3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.