Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushnut .375 x .009 Stud Dia 1/8 ZM2

  • Mfr # EFPOR-PS125306-214/B

  • Zoro # G500399991


product price: $0.08
/ea
Sold in multiples of 1127 for $90.16

Key Features

Nut Style
Self Locking Nut
For Use With
Stud
Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOR-PS125306-214/B
Zoro #
G500399991
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3/8 in
Overall Width
3/8 in
Thickness
0.009 in
Nut Height
.045"
Slot Width
.375"
Stud Size
.125"

Details

Item
Push Nut
Nut Style
Self Locking Nut
For Use With
Stud
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Basic Material
Spring Steel
Fastener Finish
Zinc Mechanical .0002 Minimum
Type
Push-On - Sheared Impression

Description

Palnuts-SelfLocking Smooth Stud Fastener. Pushnut .375 x .009 Stud Dia 1/8 ZM2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.