Shop A RAYMOND TINNERMAN
See all product information
Create Account
Pushon 23.8 x 0.33 ScrSz M8-1.25 ZW.GPC
- Mfr # EFPOR-PZ002185-3963/B
- Zoro # G500400000
product price:Â
$
0.09
/ea
Sold in multiples of 307 for
$27.63
Key Features
Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Zinc Plated
For Screw Size
M8-1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFPOR-PZ002185-3963/B
- Zoro #
- G500400000
- UPC #
- -
- Country of Origin
- United States
- Item
- Palnut
- Nut Style
- Self Locking Nut
- For Use With
- Screw
- Material
- Spring Steel
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Basic Material
- Spring Steel
- Type
- Push-On - Bolt Retainer
- Fastener Finish
- Zinc Coating + Geomet P Clear Sealer
Dimensions
- For Screw Size
- M8-1.25
- Outside Diameter
- 23.8 mm
- Overall Width
- 23.8 mm
- Thickness
- 0.33 mm
- Slot Width
- M23.80
- Nut Height
- M2.58
- Dia./Thread Size
- M8-1.25
Description
Palnuts-SelfLocking Smooth Stud Fastener. Pushon 23.8 x 0.33 ScrSz M8-1.25 ZW.GPC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.