Pushon Ret 17 x 0.25 ScrSz M6-1.0 ZM2

  • Mfr # EFPOR-PT060017-214/B

  • Zoro # G900399911


product price:  $0.10
/ea
Sold in multiples of 511 for $51.10

Key Features

Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Zinc Plated
For Screw Size
M6-1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOR-PT060017-214/B
Zoro #
G900399911
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M6-1.00
Outside Diameter
17 mm
Overall Width
17 mm
Thickness
0.25 mm
Dia./Thread Size
M6-1.0
Nut Height
M2.18
Slot Width
M17.00

Details

Item
Push-On Retainer
Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Metric
Fastener Finish
Zinc Mechanical .0002 Minimum
Basic Material
Spring Steel
Type
Push-On - Bolt Retainer

Description

Palnuts-SelfLocking Smooth Stud Fastener. Pushon Ret 17 x 0.25 ScrSz M6-1.0 ZM2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.