Pushon Retainer 12.7 x 0.25 ScrSz M6-1.0

  • Mfr # EFPOR-PT060013-205/B

  • Zoro # G000399873


product price:  $0.06
/ea
Sold in multiples of 709 for $42.54

Key Features

Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Zinc Plated
For Screw Size
M6-1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOR-PT060013-205/B
Zoro #
G000399873
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M6-1.00
Outside Diameter
12.7 mm
Overall Width
12.7 mm
Thickness
0.25 mm
Dia./Thread Size
M6-1.0
Slot Width
M12.70
Nut Height
M2.18

Details

Item
Push-On Retainer
Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Metric
Basic Material
Spring Steel
Type
Push-On - Bolt Retainer
Fastener Finish
Mechanical Zinc + Trivalent + Sealer

Description

Palnuts-SelfLocking Smooth Stud Fastener. Pushon Retainer 12.7 x 0.25 ScrSz M6-1.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.