Pushon Retainer Screw Sz 1/2-20 RT6 ZM3

  • Mfr # EFPOR-PT500015-598/B

  • Zoro # G200399895


product price: $0.17
/ea
Sold in multiples of 500 for $85.00

Key Features

Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Zinc Plated
For Screw Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOR-PT500015-598/B
Zoro #
G200399895
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"-20
Thickness
0.015 in
Dia./Thread Size
1/2"-20
Slot Width
.0938"
Nut Height
.122"

Details

Item
Push-On Retainer
Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Zinc Plated
System of Measurement
Inch
Fastener Finish
Zinc Mechanical .0003 Minimum
Basic Material
Spring Steel
Type
Push-On - Bolt Retainer

Description

Palnuts-SelfLocking Smooth Stud Fastener. Pushon Retainer Screw Sz 1/2-20 RT6 ZM3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.