Pushon Retainer Screw Sz 3/8-16 RT6 P.O

  • Mfr # EFPOR-PT375125-4/B

  • Zoro # G600399976


product price:  $0.12
/ea
Sold in multiples of 500 for $60.00

Key Features

Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Phosphate and Oil
Thickness
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFPOR-PT375125-4/B
Zoro #
G600399976
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.015 in
Slot Width
.781"
Nut Height
.093"
Dia./Thread Size
3/8"-16

Details

Item
Push-On Retainer
Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Phosphate and Oil
System of Measurement
Inch
Type
Push-On - Insert
Fastener Finish
Phosphate + Oil
Basic Material
Spring Steel

Description

Palnuts-SelfLocking Smooth Stud Fastener. Pushon Retainer Screw Sz 3/8-16 RT6 P.O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.