Pushon Retainer Screw Sz M8x1.25 RT5 P.O
- Mfr # EFPOR-PT080016-4/B
- Zoro # G800400021
product price:Â
$
0.10
/ea
Sold in multiples of 476 for
$47.60
Key Features
Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Phosphate and Oil
For Screw Size
M8-1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFPOR-PT080016-4/B
- Zoro #
- G800400021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- M8-1.25
- Thickness
- 0.36 mm
- Dia./Thread Size
- M8-1.25
- Slot Width
- M15.90
- Nut Height
- M2.10
Details
- Item
- Push-On Retainer
- Nut Style
- Self Locking Nut
- For Use With
- Screw
- Material
- Spring Steel
- Finish
- Phosphate and Oil
- System of Measurement
- Metric
- Type
- Push-On - Insert
- Basic Material
- Spring Steel
- Fastener Finish
- Phosphate + Oil
Description
Palnuts-SelfLocking Smooth Stud Fastener. Pushon Retainer Screw Sz M8x1.25 RT5 P.O
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.