Zoro Homepage

S-Clip Panel 0.09-0.13 / 0.09-0.13 ZW

  • Mfr # EFSC-C55113-020-3255/B

  • Zoro # G600444454


product price: $0.16
/ea
Sold in multiples of 89 for $14.24

Key Features

Product Type
S-Clip
Thickness
.020"
Width
.375"
Height
.530"
Fastener Finish
Zinc Coating Water Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSC-C55113-020-3255/B
Zoro #
G600444454
UPC #
-
Country of Origin
Canada

Dimensions

Thickness
.020"
Width
.375"
Height
.530"

Details

Product Type
S-Clip
Fastener Finish
Zinc Coating Water Based

Description

Special Panel Clips/Trim Clips. S-Clip Panel 0.09-0.13 / 0.09-0.13 ZW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.