
Speed Nut Flat Type Scr 2-56 L .38
Mfr # EFSN-C00102-256-67/B
Zoro # G700399906
product price: $0.06
/eaSold in multiples of 665 for $39.90
Key Features
Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFSN-C00102-256-67/B
Zoro #
G700399906
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
#2-56
Slot Width
.220"
Length
.380"
Details
Item
Speed Nut
Nut Style
Self Locking Nut
For Use With
Screw
Material
Spring Steel
Finish
Phosphate
System of Measurement
Inch
Basic Material
Spring Steel
Fastener Finish
Phosphate + 2 Coats Aluminum Paint
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Flat Type Scr 2-56 L .38
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.