Zoro Homepage

Speed Nut Flat Type Scr Sz 1/2-20 P.2P

  • Mfr # EFSN-D07356-014-1/B

  • Zoro # G900399966


product price: $0.37
/ea
Sold in multiples of 100 for $37.00

Key Features

Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Phosphate + 2 Coats Olive Drab Paint
Thickness
.014"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSN-D07356-014-1/B
Zoro #
G900399966
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
.014"
Dia./Thread Size
1/2"-20
Slot Width
.750"
Length
.980"
Thread Size
1/2"-20

Details

Item
Lock Nut
Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Phosphate + 2 Coats Olive Drab Paint
System of Measurement
Inch
Fastener Finish
Phosphate + 2 Coats Olive Drab Paint
Basic Material
Spring Steel

Description

Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Flat Type Scr Sz 1/2-20 P.2P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.