Zoro Homepage
This item is Discontinued.
A Raymond Tinnerman Speed Nut Flat Type Screw Size 1/8 P.O EFSN-C12042-012-4/B

Speed Nut Flat Type Screw Size 1/8 P.O (Discontinued)

  • Mfr # EFSN-C12042-012-4/B
  • Zoro # G000399996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSN-C12042-012-4/B
Zoro #
G000399996
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.012"
Slot Width
.340"
Length
.380"
Nut Height
.030"

Details

Nut Style
Self Locking Nut
System of Measurement
Inch
Fastener Finish
Phosphate + Oil
Basic Material
Spring Steel

Description

Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Flat Type Screw Size 1/8 P.O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.