SpeedNut Flat Type Scr Sz 8-32 L .820 ZW

  • Mfr # EFSN-C07868832-3255/B

  • Zoro # G100400226


product price: $0.10
/ea
Sold in multiples of 265 for $26.50

Key Features

Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Zinc Coating Water Based (Geomet)
Thickness
.017"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSN-C07868832-3255/B
Zoro #
G100400226
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.017"
Length
.820"
Slot Width
.640"
Nut Height
.100"
Dia./Thread Size
#8-32
Thread Size
#8-32

Details

Item
Lock Nut
Nut Style
Self Locking Nut
Material
Spring Steel
Finish
Zinc Coating Water Based (Geomet)
System of Measurement
Inch
Fastener Finish
Zinc Coating Water Based (Geomet)
Basic Material
Spring Steel
Type
Speed NutĀ® - Flat Type

Description

Palnuts-SelfLocking Stamped Nuts. SpeedNut Flat Type Scr Sz 8-32 L .820 ZW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.