Zoro Homepage

Speednut Push On Cap Stud Dia 1/4 B

  • Mfr # EFSN-C60008-250-805/B

  • Zoro # G000399934


product price: $0.21
/ea
Sold in multiples of 129 for $27.09

Key Features

Nut Style
Self Locking Nut
Basic Material
Steel with Plastic
Pin Dia.
.835"
Fastener Finish
Black
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSN-C60008-250-805/B
Zoro #
G000399934
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
.835"

Details

Nut Style
Self Locking Nut
Basic Material
Steel with Plastic
Fastener Finish
Black
System of Measurement
Inch

Description

Palnuts-SelfLocking Smooth Stud Fastener. Speednut Push On Cap Stud Dia 1/4 B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.