Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Nut, 5/16"-18, U Shape, Phosphate Finish

  • Mfr # EFUN-LUGS565763-440/B

  • Zoro # G100444084


product price: $0.34
/ea
Sold in multiples of 76 for $25.84

Key Features

Thread Size
5/16"-18
Nut Shape
U
Minimum Panel Thickness
0.04 in
Maximum Panel Thickness
0.04 in
Nut Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFUN-LUGS565763-440/B
Zoro #
G100444084
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Minimum Panel Thickness
0.04 in
Maximum Panel Thickness
0.04 in
Overall Length
0.980 in
Overall Width
0.570 in
Thickness
.125"

Details

Item
Spring Nut
Nut Shape
U
Nut Finish
Phosphate
System of Measurement
Inch

Description

Threaded Nuts-Self-Retaining. U-Nut Brl ScrSz 5/16-18 Pnl .05-.2 PH.BO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.