
Spring Nut, 5/16"-18, U Shape, Zinc Plated Finish
Mfr # EFUN-LUGS561863-4252/B
Zoro # G500417657
product price: $0.47
/eaSold in multiples of 57 for $26.79
Key Features
Thread Size
5/16"-18
Nut Shape
U
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.15 in
Nut Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFUN-LUGS561863-4252/B
Zoro #
G500417657
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.15 in
Overall Length
0.980 in
Overall Width
0.67 in
Details
Item
Spring Nut
Nut Shape
U
Nut Finish
Zinc Plated
System of Measurement
Inch
Description
Threaded Nuts-Self-Retaining. U-Nut Tp Barrel Scr Sz 5/16-18 5 ZW.B147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.