Zoro Homepage

Spring Nut, M6-1.00, U Shape, Phosphate Finish

  • Mfr # EFUN-LUGS060023-4/B

  • Zoro # G9080611


product price: $0.28
/ea
Sold in multiples of 100 for $28.00

Key Features

Nut Shape
U
Minimum Panel Thickness
0.80 in
Maximum Panel Thickness
4 in
Nut Finish
Phosphate
Overall Length
23.37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFUN-LUGS060023-4/B
Zoro #
G9080611
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Minimum Panel Thickness
0.80 in
Maximum Panel Thickness
4 in
Overall Length
23.37 mm
Overall Width
14.22 mm

Details

Item
Spring Nut
Nut Shape
U
Nut Finish
Phosphate
System of Measurement
Metric

Description

U-Nut Tapped Barrel,ScrSz 6mmx1.0,PO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.