Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Clips - Special Panel 0.067-0.077 P.O

  • Mfr # EFUC-D28601014-4/B

  • Zoro # G700444439


product price: $0.13
/ea
Sold in multiples of 250 for $32.50

Key Features

Product Type
U-Clip - Special
Height
.360"
Thickness
.014"
Width
.500"
Fastener Finish
Phosphate + Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFUC-D28601014-4/B
Zoro #
G700444439
UPC #
-
Country of Origin
Canada

Dimensions

Height
.360"
Thickness
.014"
Width
.500"

Details

Product Type
U-Clip - Special
Fastener Finish
Phosphate + Oil

Description

Panel/Trim Clips-Snap Fit Design. U-Clips - Special Panel 0.067-0.077 P.O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.