
U-Nut Scr Sz 1/4-20 2 Design ZE15
Mfr # EFUN-D00521-1420-3B/B
Zoro # G100400257
product price: $0.21
/eaSold in multiples of 200 for $42.00
Key Features
Dia./Thread Size
1/4"-20
System of Measurement
Inch
Fastener Finish
Zinc Electroplate .00015 Minimum
Nut Style
Self Locking Nut
Type
Speed Nut - U-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFUN-D00521-1420-3B/B
Zoro #
G100400257
UPC #
-
Country of Origin
United States
Dimensions
Dia./Thread Size
1/4"-20
Slot Width
0.5
Length
.780"
Details
System of Measurement
Inch
Fastener Finish
Zinc Electroplate .00015 Minimum
Nut Style
Self Locking Nut
Type
Speed Nut - U-Shaped
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Scr Sz 1/4-20 2 Design ZE15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.