U-Nut ScrSz 5/16-18 Pnl Thk .075-.100 ZW

  • Mfr # EFUN-D10670-5618-3255/B

  • Zoro # G500400109


product price:  $0.38
/ea
Sold in multiples of 100 for $38.00

Key Features

Dia./Thread Size
5/16"-18
Nut Style
Self Locking Nut
Slot Width
0.625
System of Measurement
Inch
Fastener Finish
Zinc Coating Water Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFUN-D10670-5618-3255/B
Zoro #
G500400109
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
5/16"-18
Slot Width
0.625
Thickness
0.028
Length
1.050"

Details

Nut Style
Self Locking Nut
System of Measurement
Inch
Fastener Finish
Zinc Coating Water Based

Description

Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 5/16-18 Pnl Thk .075-.100 ZW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.