Zoro Homepage

U-Type Panel Range .025-.064 Design D PL

  • Mfr # EFUC-C01787SS-10A-27/B

  • Zoro # G900444383


product price: $0.46
/ea
Sold in multiples of 200 for $92.00

Key Features

Product Type
U-Clip
Width
.437"
Height
.840"
Thickness
.031"
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFUC-C01787SS-10A-27/B
Zoro #
G900444383
UPC #
-
Country of Origin
United States

Dimensions

Width
.437"
Height
.840"
Thickness
.031"

Details

Product Type
U-Clip
Fastener Finish
Plain

Description

Panel/Trim Clips-Snap Fit Design. U-Type Panel Range .025-.064 Design D PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.