Shop A RICHARD TOOLS

81304 4 Piece Paint Brush 1in-1.50 in. Angular 2 & 3 in.

  • Mfr # 81304

  • Zoro # G904165116


product price:  $21.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81304
Zoro #
G904165116
UPC #
66395813045
Country of Origin
China

Description

4 Piece Paint Brush 1in-1.50 in. Angular 2 & 3 in.

Straight polyester filaments. Plastic handle. 1, 2, 3 inch straight, 1-1/2 inch angulaire.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 0.75 x 10 x 13.25 in.
  • Cube: 99.38
  • Weight: 0.43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.