Alarm Bar, Yellow
Mfr # S-02-02-0007
Zoro # G916555936
product price: $1,328.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2,000 mm
Outside Diameter
130 mm
Material
Polymer
Stripe Color
Red
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-02-02-0007
Zoro #
G916555936
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
2,000 mm
Outside Diameter
130 mm
Details
Material
Polymer
Stripe Color
Red
Includes Mounting Hardware
Mounting Hardware Included
Includes
100 db Twin Buzzer Audio Alarm, Battery Pack, LED Strip Lighting
Color
Yellow
Use Location
Indoor, Outdoor
Item
Alarm Bar
Description
Alarm Bar, Overall Length 2,000 mm, Material Polymer, Color Yellow, Includes 100 db Twin Buzzer Audio Alarm, Battery Pack, LED Strip Lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.