Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard-125 ODx1200mm High BOLL

  • Mfr # 006-0030

  • Zoro # G1215582


product price: $240.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Overall Height
1,200 mm
Outside Diameter
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006-0030
Zoro #
G1215582
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
1,200 mm
Outside Diameter
125 mm

Details

Item
Bollard-125 ODx1200mm High BOLL
Shape
Round

Description

Bollard-125 ODx1200mm High BOLL, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 1,200 mm, Outside Diameter 125 mm, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.