Zoro Homepage

Bollard

  • Mfr # MP-01-01-0003

  • Zoro # G715625359


product price: $799.99
/ea
Item requires special delivery charges. A $20.00 per item surcharge will be applied.

Key Features

Mounting Style
Bolt-On
Standards
BSI PAS 13, TUV Nord
Overall Width
9 1/16 in
Outside Diameter
7 1/2 in
Installed Height
47 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-01-01-0003
Zoro #
G715625359
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
9 1/16 in
Outside Diameter
7 1/2 in
Installed Height
47 1/16 in
Overall Length
9 1/16 in
Mounting Hole Diameter
9/16 in
Overall Height
47 1/16 in

Details

Mounting Style
Bolt-On
Standards
BSI PAS 13, TUV Nord
Striping
No
Includes Mounting Hardware
Included
Color
Yellow
Number of Mounting Holes
4
Compatible Mounting Surface Material
Concrete
Cap Adjustability
Removable
Resistance Properties
Impact Resistant
Weight
36.86 lb
Shape
Round
Item
Bollard
Product Type
Permanent
Material
Polymer

Description

Bollard, Mounting Style Bolt-On, Overall Length 9 1/16 in, Overall Width 9 1/16 in, Material Polymer, Color Yellow, Overall Height 47 1/16 in, Installed Height 47 1/16 in, Weight 36.86 lb, Outside Diameter 7 1/2 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Mounting Hole Diameter 9/16 in, Product Type Permanent, Cap Adjustability Removable, Shape Round, Striping No, Resistance Properties Impact Resistant, Standards BSI PAS 13, TUV Nord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.