Zoro Homepage

Bollard

  • Mfr # S-01-07-0053

  • Zoro # G015625356


product price: $639.99
/ea
Item requires special delivery charges. A $22.50 per item surcharge will be applied.

Key Features

Weight
43.89 lb
Shape
Round
Cap Adjustability
Removable
Overall Height
47 1/4 in
Impact Resistance
9400 lb @ 4 mph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-01-07-0053
Zoro #
G015625356
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
47 1/4 in
Mounting Hole Diameter
22 mm
Overall Length
9 in
Overall Width
9 in
Installed Height
47 1/4 in

Details

Weight
43.89 lb
Shape
Round
Cap Adjustability
Removable
Impact Resistance
9400 lb @ 4 mph
Item
Bollard
Includes Mounting Hardware
Included
Striping
No
Mounting Style
Bolt-On
Compatible Mounting Surface Material
Concrete
Product Type
Permanent
Number of Mounting Holes
4
Color
Yellow
Material
Polymer
Includes
Baseplate, Cap and Lock Pins, Mounting Fixings and Hardware
Resistance Properties
Corrosion Resistant

Description

Bollard, Mounting Style Bolt-On, Overall Length 9 in, Overall Width 9 in, Material Polymer, Color Yellow, Overall Height 47 1/4 in, Installed Height 47 1/4 in, Weight 43.89 lb, Includes Mounting Hardware Included, Number of Mounting Holes 4, Mounting Hole Diameter 22 mm, Product Type Permanent, Cap Adjustability Removable, Shape Round, Striping No, Includes Baseplate, Cap and Lock Pins, Mounting Fixings and Hardware, Resistance Properties Corrosion Resistant, Impact Resistance 9400 lb @ 4 mph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.