Zoro Homepage

Bollard

  • Mfr # S-01-07-0073

  • Zoro # G915625357


product price: $971.99
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.

Key Features

Overall Width
9 in
Number of Mounting Holes
4
Resistance Properties
Corrosion Resistant
Cap Adjustability
Removable
Impact Resistance
12,200 lb @ 4 mph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-01-07-0073
Zoro #
G915625357
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
9 in
Wall Thickness
0.3 in
Installed Height
47 1/4 in
Outside Diameter
8 1/4 in
Mounting Hole Diameter
22 mm
Overall Length
9 in
Overall Height
47 1/4 in

Details

Number of Mounting Holes
4
Resistance Properties
Corrosion Resistant
Cap Adjustability
Removable
Impact Resistance
12,200 lb @ 4 mph
Color
Yellow
Material
Polymer
Shape
Round
Compatible Mounting Surface Material
Concrete
Item
Bollard
Weight
69.03 lb
Includes Mounting Hardware
Included
Striping
No
Mounting Style
Bolt-On
Includes
Baseplate, Cap and Lock Pins, Mounting Fixings and Hardware
Product Type
Permanent

Description

Bollard, Mounting Style Bolt-On, Overall Length 9 in, Overall Width 9 in, Material Polymer, Wall Thickness 0.3 in, Color Yellow, Overall Height 47 1/4 in, Installed Height 47 1/4 in, Weight 69.03 lb, Outside Diameter 8 1/4 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Mounting Hole Diameter 22 mm, Product Type Permanent, Cap Adjustability Removable, Shape Round, Striping No, Includes Baseplate, Cap and Lock Pins, Mounting Fixings and Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.