Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Column Protector, Fits Column Sz 8", Yllw

  • Mfr # A-01-14-0021

  • Zoro # G5928802


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Fits Column Shape
Square
Overall Height
24 in
Fits Column Size
8 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01-14-0021
Zoro #
G5928802
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
24 in
Fits Column Size
8 in
Overall Width
22 in
Overall Thickness
1/2 in
Compatible Column Width - Maximum
8 in
Compatible Column Diameter
8 in
Compatible Column Length - Minimum
8 in
Compatible Column Length - Maximum
8 in

Details

Material
HDPE
Fits Column Shape
Square
Color
Yellow
Column Protector Material
High Density Polyethylene
Installation Method
Hook-and-Loop Straps
Item
Column Protector
Compatible Column Shape
Square

Description

Column Protector, Fits Column Size 8 in, Fits Column Shape Square, Overall Height 24 in, Color Yellow, Overall Thickness 1/2 in, Overall Width 22 in, Installation Method Hook-and-Loop Straps, Column Protector Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.