Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Installation Tools Set, Black, 1-1/2" dia.

  • Mfr # S-01-02-0011

  • Zoro # G5565071


product price: $57.69
/ea

Key Features

Material
Plastic
For Use With
Mfr. No. P-03-01-0018
Overall Length
14-1/2"
Overall Height
2 3/4 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-01-02-0011
Zoro #
G5565071
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
14-1/2"
Overall Height
2 3/4 in
Overall Width
5 in
Outside Dia.
2"
Wall Thickness
1/2 in
Slotted Hole Size
1/2"
Dia.
1-1/2"
Pipe Diameter
2-1/4"
Diameter
1-1/2"

Details

Item
Installation Tools Set
Material
Plastic
For Use With
Mfr. No. P-03-01-0018
Color
Black
Includes
(2) Rack Guard Tools
For Use With Mfr. Model Number
P -03-01-0026, P-03-01-0018
Product Type
Installation Tool

Description

Plastic, Includes (2) Rack Guard Tools, Overall Length 14-1/2 In., Overall Height 2 3/4 in, Outside Dia. 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.