Pallet Rack Upright Protector
Mfr # A-01-17-0229
Zoro # G715623935
product price: $518.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Width
47 1/4 in
Overall Depth
7 1/4 in
Overall Height
5 1/8 in
Color
Black, Yellow
Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-01-17-0229
Zoro #
G715623935
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
47 1/4 in
Overall Depth
7 1/4 in
Overall Height
5 1/8 in
Mounting Hole Diameter
18 mm
Details
Color
Black, Yellow
Material
Polymer
Standards
BSI PAS 13
Includes
(2) 18 mm Hex Head Through Bolt, (2) End Caps, (2) Fixing Plates, (2) Top Cap Lowers, (2) Top Cap Uppers, Kerb Inner, Rail
Item
Ground-Level Guardrail
Mounting Hardware Required
Yes
Description
Ground-Level Guardrail, Mounting Location Floor, Floor Mounting Type, Mounting Hole Diameter 18 mm, Yes, Overall Depth 7 1/4 in, Overall Height 5 1/8 in, Overall Width 47 1/4 in, Black, Yellow, Polymer, (2) 18 mm Hex Head Through Bolt, (2) End Caps, (2) Fixing Plates, (2) Top Cap Lowers, (2) Top Cap Uppers, Kerb Inner, Rail, BSI PAS 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.