Zoro Homepage

Pallet Rack Upright Protector

  • Mfr # A-01-17-0233

  • Zoro # G915623940


product price: $826.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Depth
7 1/4 in
Overall Height
5 1/8 in
Color
Black, Yellow
Material
Polymer
Standards
BSI PAS 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01-17-0233
Zoro #
G915623940
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
70 7/8 in
Overall Depth
7 1/4 in
Overall Height
5 1/8 in
Mounting Hole Diameter
18 mm

Details

Color
Black, Yellow
Material
Polymer
Standards
BSI PAS 13
Mounting Hardware Required
Yes
Item
Ground-Level Guardrail
Includes
(2) 18 mm Hex Head Through Bolts, (2) End Caps, (2) Fixing Plates, (2) Top Cap Lowers, (2) Top Cap Uppers, Kerb Inner, Rail

Description

Ground-Level Guardrail, Mounting Location Floor, Floor Mounting Type, Mounting Hole Diameter 18 mm, Yes, Overall Depth 7 1/4 in, Overall Height 5 1/8 in, Overall Width 70 7/8 in, Black, Yellow, Polymer, (2) 18 mm Hex Head Through Bolts, (2) End Caps, (2) Fixing Plates, (2) Top Cap Lowers, (2) Top Cap Uppers, Kerb Inner, Rail, BSI PAS 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.