
Pallet Rack Upright Protector
Mfr # A-03-01-0001
Zoro # G515623944
product price: $596.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Width
45 in
Overall Depth
50 in
Overall Height
12 in
Color
Black
Material
Polymer, Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-03-01-0001
Zoro #
G515623944
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
45 in
Overall Depth
50 in
Overall Height
12 in
Mounting Hole Diameter
10 mm, 18 mm
Details
Color
Black
Material
Polymer, Polypropylene
Includes
Bolts, ForkGuard, UnderGuard, Washers
Mounting Hardware Required
Yes
Item
Ground-Level Guardrail
Description
Ground-Level Guardrail, Mounting Location Within Racking Bay, Floor Mounting Type, Mounting Hole Diameter 10 mm, 18 mm, Yes, Overall Depth 50 in, Overall Height 12 in, Overall Width 45 in, Black, Polymer, Polypropylene, Bolts, ForkGuard, UnderGuard, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.