
Pallet Rack Upright Protector
Mfr # A-03-01-0002
Zoro # G415623945
product price: $759.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Width
45 in
Overall Depth
50 in
Overall Height
12 in
Color
Black
Material
Nylon, Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-03-01-0002
Zoro #
G415623945
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
45 in
Overall Depth
50 in
Overall Height
12 in
Mounting Hole Diameter
10 mm, 18 mm
Details
Color
Black
Material
Nylon, Polymer
Item
Ground-Level Guardrail
Standards
UL94 (UL94 Does Not Apply to the ForkGuard Component)
Mounting Hardware Required
Yes
Includes
Bolts, ForkGuard, UnderGuard, Washers
Description
Ground-Level Guardrail, Mounting Location Within Racking Bay, Floor Mounting Type, Mounting Hole Diameter 10 mm, 18 mm, Yes, Overall Depth 50 in, Overall Height 12 in, Overall Width 45 in, Black, Nylon, Polymer, Bolts, ForkGuard, UnderGuard, Washers, UL94 (UL94 Does Not Apply to the ForkGuard Component)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.