Pallet Rack Upright Protector
Mfr # P-03-01-0009
Zoro # G415623938
product price: $38.85
/eaKey Features
Overall Height
15 3/4 in
Color
Yellow
Material
Polymer
Opening Depth
3 1/8 in
Includes
RackGuard Tool Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-03-01-0009
Zoro #
G415623938
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
15 3/4 in
Opening Depth
3 1/8 in
Opening Width
4 in
Details
Color
Yellow
Material
Polymer
Item
Ground-Level Guardrail
Includes
RackGuard Tool Kit
Standards
AS4084, EN15512, EN15635, TUV Nord
Description
Ground-Level Guardrail, Mounting Location On Upright, Snap-On Mounting Type, Opening Depth 3 1/8 in, Opening Width 4 in, Overall Height 15 3/4 in, Yellow, Polymer, RackGuard Tool Kit, AS4084, EN15512, EN15635, TUV Nord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.