Zoro Homepage

Pallet Rack Upright Protector

  • Mfr # P-03-01-0014

  • Zoro # G615623936


product price: $38.85
/ea

Key Features

Overall Height
15 3/4 in
Color
Yellow
Material
Polymer
Standards
AS4084, EN15512, EN15635, TUV Nord
Opening Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-03-01-0014
Zoro #
G615623936
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
15 3/4 in
Opening Width
5 in
Opening Depth
3 in

Details

Color
Yellow
Material
Polymer
Standards
AS4084, EN15512, EN15635, TUV Nord
Item
Ground-Level Guardrail
Includes
RackGuard Tool Kit, Winged Leg

Description

Ground-Level Guardrail, Mounting Location On Upright, Snap-On Mounting Type, Opening Depth 3 in, Opening Width 5 in, Overall Height 15 3/4 in, Yellow, Polymer, RackGuard Tool Kit, Winged Leg, AS4084, EN15512, EN15635, TUV Nord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.