Pedestrian Guardrail Corner Post
Mfr # KIT-DTP-90
Zoro # G816295338
product price: $1,034.99
/ea
Free Shipping & Returns
Key Features
Material
Memaplex Polymer, Steel
Series
iFlex Double Traffic Guardrail+
Number of Mounting Holes
4
Overall Height
44 5/8 in
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT-DTP-90
Zoro #
G816295338
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
44 5/8 in
Mounting Plate Width
9 in
Post Diameter
7 1/2 in
Mounting Plate Length
9 in
Mounting Hole Diameter
7/8 in
Details
Material
Memaplex Polymer, Steel
Series
iFlex Double Traffic Guardrail+
Item
Workplace Pedestrian Guardrail Corner Post
Number of Mounting Holes
4
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Rail Mounting Style
Post Pin and Coupling
Compatible Manufacturer Model Number
KIT-DTP-4, KIT-DTP-6, KIT-DTP-8
Number of Rail Levels
(1) Pedestrial Guardrail, (2) Impact Zone
Post Type
Corner
Product Type
Guardrail Post
Description
Workplace Pedestrian Guardrail Corner Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.