Zoro Homepage

Pedestrian Guardrail Corner Post

  • Mfr # KIT-PED-3R-90

  • Zoro # G516294921


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Number of Mounting Holes
4
Material
Memaplex Polymer, Steel
Overall Height
44 3/4 in
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Series
iFlex Pedestrian Guardrail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-PED-3R-90
Zoro #
G516294921
UPC #
5056114590710
Country of Origin
United Kingdom

Dimensions

Overall Height
44 3/4 in
Mounting Hole Diameter
1/2 in
Mounting Plate Width
7 in
Post Diameter
7 1/2 in
Mounting Plate Length
7 in

Details

Number of Mounting Holes
4
Material
Memaplex Polymer, Steel
Item
Workplace Pedestrian Guardrail Corner Post
Finish
UV-Stabilized, Zinc Nickel Electrophoretic
Series
iFlex Pedestrian Guardrail
Post Type
Corner
Number of Rail Levels
3
Rail Mounting Style
Post Pin and Coupling
Product Type
Guardrail Post
Compatible Manufacturer Model Number
KIT-PED-3R-4, KIT-PED-3R-6, KIT-PED-3R-8

Description

Workplace Pedestrian Guardrail Corner Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.