
Pedestrian Segregation Guardrail
Mfr # KIT-DTP-4
Zoro # G716294912
product price: $1,932.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Memaplex Polymer
Overall Length
4 ft
Includes
(1) Pedestrian Guardrail, (2) Impact Zone Rails, (2) Posts
Overall Height
44 5/8 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT-DTP-4
Zoro #
G716294912
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
4 ft
Overall Height
44 5/8 in
Top Rail Height
41 3/8 in
Mounting Plate Length
9 in
Guardrail Diameter
7 1/2 in
Impact Zone Height - Minimum
8 in
Mid-Rail Height
25 5/8 in
Mounting Hole Diameter
7/8 in
Impact Zone Height - Maximum
29 1/4 in
Mounting Plate Width
9 in
Details
Material
Memaplex Polymer
Includes
(1) Pedestrian Guardrail, (2) Impact Zone Rails, (2) Posts
Color
Yellow
Item
Workplace Pedestrian Segregation Guardrail
Series
iFlex Double Traffic Guardrail+
Finish
UV-Stabilized
Compatible Manufacturer Model Number
KIT-DTP-90, KIT-DTP-MID
Number of Rails
(1) Pedestrian, (2) Impact Zone
Product Type
Guardrail
Includes Mounting Hardware
Mounting Hardware Included
Rail Mounting Style
Post Pin and Coupling
Guardrail Type
Straight
Description
Workplace Pedestrian Segregation Guardrail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.