Zoro Homepage

Pedestrian Segregation Guardrail

  • Mfr # KIT-DTP-8

  • Zoro # G816294928


product price: $2,449.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Series
iFlex Double Traffic Guardrail+
Top Rail Height
41 3/8 in
Overall Length
8 ft
Includes
(1) Pedestrian Guardrail, (2) Impact Zone Rails, (2) Posts
Overall Height
44 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-DTP-8
Zoro #
G816294928
UPC #
-
Country of Origin
United Kingdom

Dimensions

Top Rail Height
41 3/8 in
Overall Length
8 ft
Overall Height
44 5/8 in
Mid-Rail Height
25 5/8 in
Impact Zone Height - Minimum
8 in
Mounting Plate Width
9 in
Guardrail Diameter
7 1/2 in
Impact Zone Height - Maximum
29 1/4 in
Mounting Hole Diameter
7/8 in
Mounting Plate Length
9 in

Details

Series
iFlex Double Traffic Guardrail+
Includes
(1) Pedestrian Guardrail, (2) Impact Zone Rails, (2) Posts
Finish
UV-Stabilized
Item
Workplace Pedestrian Segregation Guardrail
Material
Memaplex Polymer
Color
Yellow
Product Type
Guardrail
Compatible Manufacturer Model Number
KIT-DTP-90, KIT-DTP-MID
Rail Mounting Style
Post Pin and Coupling
Number of Rails
(1) Pedestrian, (2) Impact Zone
Guardrail Type
Straight
Includes Mounting Hardware
Mounting Hardware Included

Description

Workplace Pedestrian Segregation Guardrail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.