
Pedestrian Segregation Guardrail
Mfr # KIT-PED-3R-4
Zoro # G416294991
product price: $870.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 ft
Material
Memaplex Polymer
Series
iFlex Pedestrian Guardrail
Includes
(2) Posts, (3) Rails Only
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT-PED-3R-4
Zoro #
G416294991
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
4 ft
Top Rail Height
41 3/8 in
Overall Height
44 3/4 in
Mounting Hole Diameter
1/2 in
Impact Zone Height - Minimum
17 5/7 in
Mounting Plate Width
7 in
Impact Zone Height - Maximum
43 1/3 in
Mounting Plate Length
7 in
Guardrail Diameter
4 in
Mid-Rail Height
30 1/2 in
Details
Material
Memaplex Polymer
Series
iFlex Pedestrian Guardrail
Includes
(2) Posts, (3) Rails Only
Color
Yellow
Item
Workplace Pedestrian Segregation Guardrail
Finish
UV-Stabilized
Product Type
Guardrail
Guardrail Type
Straight
Number of Rails
3
Rail Mounting Style
Post Pin and Coupling
Includes Mounting Hardware
Mounting Hardware Included
Compatible Manufacturer Model Number
KIT-PED-3R-90, KIT-PED-3R-MID
Description
Workplace Pedestrian Segregation Guardrail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.