Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestrian Segregation Guardrail

  • Mfr # KIT-PED-3R-6

  • Zoro # G916294873


product price: $958.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Top Rail Height
41 3/8 in
Includes
(2) Posts, (3) Rails Only
Material
Memaplex Polymer
Finish
UV-Stabilized
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT-PED-3R-6
Zoro #
G916294873
UPC #
-
Country of Origin
United Kingdom

Dimensions

Top Rail Height
41 3/8 in
Overall Length
6 ft
Overall Height
44 3/4 in
Mid-Rail Height
30 1/2 in
Impact Zone Height - Maximum
43 1/3 in
Mounting Hole Diameter
1/2 in
Guardrail Diameter
4 in
Mounting Plate Width
7 in
Impact Zone Height - Minimum
17 5/7 in
Mounting Plate Length
7 in

Details

Includes
(2) Posts, (3) Rails Only
Item
Workplace Pedestrian Segregation Guardrail
Material
Memaplex Polymer
Finish
UV-Stabilized
Color
Yellow
Series
iFlex Pedestrian Guardrail
Guardrail Type
Straight
Rail Mounting Style
Post Pin and Coupling
Compatible Manufacturer Model Number
KIT-PED-3R-90, KIT-PED-3R-MID
Number of Rails
3
Product Type
Guardrail
Includes Mounting Hardware
Mounting Hardware Included

Description

Workplace Pedestrian Segregation Guardrail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.