Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestrian Segregation Guardrail

  • Mfr # KIT-PED-3R-8

  • Zoro # G316294909


product price: $1,058.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Memaplex Polymer
Finish
UV-Stabilized
Overall Height
44 3/4 in
Includes
(2) Posts, (3) Rails Only
Top Rail Height
41 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-PED-3R-8
Zoro #
G316294909
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
44 3/4 in
Top Rail Height
41 3/8 in
Overall Length
8 ft
Mounting Plate Width
7 in
Mounting Plate Length
7 in
Impact Zone Height - Minimum
17 5/7 in
Mounting Hole Diameter
1/2 in
Impact Zone Height - Maximum
43 1/3 in
Guardrail Diameter
4 in
Mid-Rail Height
30 1/2 in

Details

Material
Memaplex Polymer
Finish
UV-Stabilized
Includes
(2) Posts, (3) Rails Only
Color
Yellow
Item
Workplace Pedestrian Segregation Guardrail
Series
iFlex Pedestrian Guardrail
Number of Rails
3
Includes Mounting Hardware
Mounting Hardware Included
Rail Mounting Style
Post Pin and Coupling
Product Type
Guardrail
Guardrail Type
Straight
Compatible Manufacturer Model Number
KIT-PED-3R-90, KIT-PED-3R-MID

Description

Workplace Pedestrian Segregation Guardrail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.