
Pedestrian Segregation Guardrail
Mfr # KIT-STP-6
Zoro # G616294944
product price: $1,642.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Top Rail Height
41 3/8 in
Color
Yellow
Overall Length
6 ft
Material
Memaplex Polymer
Finish
UV-Stabilized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KIT-STP-6
Zoro #
G616294944
UPC #
-
Country of Origin
United Kingdom
Dimensions
Top Rail Height
41 3/8 in
Overall Length
6 ft
Overall Height
44 5/8 in
Mounting Plate Length
9 in
Mounting Plate Width
9 in
Mid-Rail Height
30 1/2 in
Guardrail Diameter
7 1/2 in
Impact Zone Height - Minimum
8 in
Impact Zone Height - Maximum
15 5/9 in
Mounting Hole Diameter
7/8 in
Details
Color
Yellow
Material
Memaplex Polymer
Finish
UV-Stabilized
Series
iFlex Single Traffic Guardrail+
Includes
(1) Impact Zone Rail, (2) Pedestrian Guardrails, (2) Posts
Item
Workplace Pedestrian Segregation Guardrail
Guardrail Type
Straight
Compatible Manufacturer Model Number
KIT-STP-90, KIT-STP-MID
Number of Rails
(1) Impact Zone, 2 Pedestrian
Includes Mounting Hardware
Mounting Hardware Included
Rail Mounting Style
Post Pin and Coupling
Product Type
Guardrail
Description
Workplace Pedestrian Segregation Guardrail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.