
Pedestrian Segregation Guardrail
Mfr # KIT-STP-8
Zoro # G816294874
product price: $1,834.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
44 5/8 in
Color
Yellow
Overall Length
8 ft
Includes
(1) Impact Zone Rail, (2) Pedestrian Guardrails, (2) Posts
Series
iFlex Single Traffic Guardrail+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT-STP-8
Zoro #
G816294874
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
44 5/8 in
Overall Length
8 ft
Top Rail Height
41 3/8 in
Impact Zone Height - Minimum
8 in
Guardrail Diameter
7 1/2 in
Impact Zone Height - Maximum
15 5/9 in
Mounting Hole Diameter
7/8 in
Mounting Plate Length
9 in
Mounting Plate Width
9 in
Mid-Rail Height
30 1/2 in
Details
Color
Yellow
Item
Workplace Pedestrian Segregation Guardrail
Includes
(1) Impact Zone Rail, (2) Pedestrian Guardrails, (2) Posts
Series
iFlex Single Traffic Guardrail+
Material
Memaplex Polymer
Finish
UV-Stabilized
Guardrail Type
Straight
Includes Mounting Hardware
Mounting Hardware Included
Compatible Manufacturer Model Number
KIT-STP-90, KIT-STP-MID
Rail Mounting Style
Post Pin and Coupling
Number of Rails
(1) Impact Zone, 2 Pedestrian
Product Type
Guardrail
Description
Workplace Pedestrian Segregation Guardrail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.