
Rack End Barrier
Mfr # A-01-05-0093
Zoro # G115623948
product price: $786.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Width
98 in
Material
Polymer
Top Rail Height
11 3/4 in
Post Overall Height
20 1/6 in
Post Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-01-05-0093
Zoro #
G115623948
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
98 in
Top Rail Height
11 3/4 in
Post Overall Height
20 1/6 in
Post Overall Depth
9 in
Base Diameter
9 in
Mounting Hole Diameter
22 mm
Details
Material
Polymer
Post Color
Yellow
Rail Mounting Style
Post Slot and Pin
Item
Rack End Barrier
Rail Color
Yellow
Operating Temperature - Minimum
14 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Maximum
122 Degrees F
Description
Rack End Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.