
Rack End Barrier
Mfr # A-01-05-0196
Zoro # G515623951
product price: $815.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Width
47 in
Material
Polymer
Base Diameter
9 in
Post Overall Depth
9 in
Post Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-01-05-0196
Zoro #
G515623951
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
47 in
Base Diameter
9 in
Post Overall Depth
9 in
Post Overall Height
20 1/6 in
Top Rail Height
14 1/4 in
Mounting Hole Diameter
22 mm
Details
Material
Polymer
Post Color
Yellow
Item
Rack End Barrier
Rail Mounting Style
Post Slot and Pin
Rail Color
Yellow
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Description
Rack End Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.