Zoro Homepage

Rack End Barrier

  • Mfr # A-01-05-0210

  • Zoro # G615623950


product price: $888.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Width
102 in
Material
Polymer
Base Diameter
9 in
Post Overall Height
20 1/6 in
Top Rail Height
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01-05-0210
Zoro #
G615623950
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
102 in
Base Diameter
9 in
Post Overall Height
20 1/6 in
Top Rail Height
14 1/4 in
Post Overall Depth
9 in
Mounting Hole Diameter
22 mm

Details

Material
Polymer
Rail Color
Yellow
Post Color
Yellow
Rail Mounting Style
Post Slot and Pin
Item
Rack End Barrier
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Includes Mounting Hardware
Mounting Hardware Included

Description

Rack End Barrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.