Zoro Homepage

Rack Leg Protector, Yellow, 3/8in. Thick

  • Mfr # P-03-01-0026

  • Zoro # G0330648


product price: $51.35
/ea

Key Features

Material
Polymer
Overall Length
23-5/8"
Overall Height
24 in
Overall Width
3 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-03-01-0026
Zoro #
G0330648
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
23-5/8"
Overall Height
24 in
Overall Width
3 in
Overall Depth
3 in
Usable Opening Depth
3 1/8 in
Usable Opening Width
3 3/8 in
Wall Thickness
3/8 in
Opening Depth
3 1/8 in
Opening Width
3 in

Details

Item
Pallet Rack Guard
Material
Polymer
Color
Yellow
Pallet Rack and Door Track Guard Item
Pallet Rack Guard
Mounting
Rack
Standards
TUV Certified

Description

Pallet Rack Guard, Mounting Location On Upright, Snap-On Mounting Type, Opening Depth 3 1/8 in, Opening Width 3 in, Overall Depth 3 in, Overall Height 24 in, Overall Width 3 in, Yellow, Polymer, TUV Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.