Zoro Homepage

Retractable Barrier Carry Case Kit, 5" H

  • Mfr # S-01-02-0066

  • Zoro # G622413650


product price: $1,000.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-01-02-0066
Zoro #
G622413650
UPC #
-
Country of Origin
United Kingdom

Description

Retractable Barrier Carry Case Kit, Mounting Style Magnet, Belt Length 9 m, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Frame Color Black/Yellow, Reflectivity Non-Reflective, Overall Height 5 in, Number of Belts 2, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Includes (2) Tape Reel, (4) Receiver Units, Carrying Case, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.